Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 90Deg 1/2"X1/4, Number of Flutes: 2
Mfr # CMG2-1616-90
Zoro # G4492098
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- End Mill Material Carbide
- Shank Dia. 1/2"
- Number of Flutes 2
- Length of Cut 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CMG2-1616-90
- Zoro # G4492098
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Length of Cut | 1/4" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 90Deg 1/2"X1/4 |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
Carbide Chamfer Mill 90Deg 1/2 In.X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" Threaded Steel Hawg Cutter (49-57-1250)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- Melin Tool Co Corner Chamfer End Mills