Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 60Deg 3/8X3/16, Number of Flutes: 2
Mfr # CMG2-1212-60-ALTIN
Zoro # G4491833
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CMG2-1212-60-ALTIN
- Zoro # G4491833
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 5/16" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 60Deg 3/8X3/16 |
End Mill Style | Chamfer |
Finish | AlTiN |
Description
Carbide Chamfer Mill 60Deg 3/8X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-20.5 (E6819-20.5)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- Melin Tool Co Corner Chamfer End Mills