Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 60Deg 3/4"X5/8
Mfr # CMG4-2424-60
Zoro # G4492402
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CMG4-2424-60
- Zoro # G4492402
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 3/4" |
Length of Cut | 5/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 60Deg 3/4"X5/8 |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Carbide Chamfer Mill 60Deg 3/4 In.X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Brinell Hardness Tester (900-355)
- KRAFT TOOL S Jointer, 3/8" x 1/2 (BL160)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 37190 (37190)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- Melin Tool Co Corner Chamfer End Mills