Shop All Corner Chamfer End Mills
Melin Tool Co
Carbide Chamfer Mill 60Deg 3/4"X3/8
Mfr # CMG2-2424-60
Zoro # G4492052
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 3/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CMG2-2424-60
- Zoro # G4492052
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 3/4" |
Length of Cut | 5/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Chamfer Mill 60Deg 3/4"X3/8 |
End Mill Style | Chamfer |
Finish | Uncoated |
Description
Carbide Chamfer Mill 60Deg 3/4 In.X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- Melin Tool Co Corner Chamfer End Mills