Shop All Jobber Length Drill Bits
Melin Tool Co
C Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-C
Zoro # G4503569
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size C
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-C
- Zoro # G4503569
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | C |
Shank Dia. | 0.2420" |
Overall Length | 3-1/4" |
Length of Cut | 2" |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jobber Drill Letter C 118Deg |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill Letter C 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- IRWIN IRWIN VISE-GRIP 4LN The Original Long Nose Locking Pliers With Wire Cutter; 1.5 in. to 38 mm.; 4 in. (VSG-4LN)
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- MELIN TOOL CO F Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2" (HDR-F)
- MELIN TOOL CO #40 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-40)
- MELIN TOOL CO 5/16" Carbide 118 Deg. Jobber Length Drill Bit (HDR-5/16)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- OSG Jobber Drill Bit, 3.30mm, HSS-E (8655330)
- Melin Tool Co Drill Bits