Shop All Round Blanks
Melin Tool Co
Ballnose Carbide Blank 1F .0938X1/4
Mfr # 91075
Zoro # G4568538
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Carbide
- Finish Uncoated
- End Type Half Round Ball
- Split Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 91075
- Zoro # G4568538
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 1/4" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Details
Item | Ballnose Carbide Blank 1F .0938X1/4 |
Material | Carbide |
Finish | Uncoated |
End Type | Half Round Ball |
Single End/Double End | Single End |
Description
Ballnose Carbide Blank 1F .0938X1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- CRESCENT Eshok-Guard 1/4" Socket Isolator (CAEAD316)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Blunt Edge, PK6 (26060)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001195)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- Melin Tool Co Tool Blanks