Shop All Corner Chamfer End Mills
Melin Tool Co
Back Chamfer Mill, Sqr, 3/4" x .156
Mfr # BC-3/4
Zoro # G5342552
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-21/32"
- Shank Dia. 3/8"
- End Mill Material Carbide
- Number of Flutes 6
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BC-3/4
- Zoro # G5342552
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-21/32" |
Shank Dia. | 3/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Back Chamfer Mill,Sqr,3/4" x .156 |
End Mill Style | Back Chamfer |
Finish | Uncoated |
Description
Back Chamfer Mill,Sqr,3/4 In. x .156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4Mt Taper Shank Drill 2x10-5/8x16-5/8" (5302-4200)
- GENERAL TOOLS PLIERS Revolving Punch (GN72)
- TUNGALOY Inserted Solid Drill Head, DMP167 AH, PK2 (6863082)
- CRESCENT LUFKIN 1/2" x 66' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SF590N)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- Melin Tool Co End Mills