Shop All Corner Chamfer End Mills
Melin Tool Co
Back Chamfer Mill, Sqr, 1/2" x .125
Mfr # BC-1/2
Zoro # G5343849
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-5/8"
- End Mill Material Carbide
- Shank Dia. 5/16"
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BC-1/2
- Zoro # G5343849
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2-5/8" |
Shank Dia. | 5/16" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Back Chamfer Mill,Sqr,1/2" x .125 |
Finish | Uncoated |
End Mill Style | Back Chamfer |
Description
Back Chamfer Mill,Sqr,1/2 In. x .125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Universal Spanner Wrench, 11-7/8 in OAL, Aluminum (USW)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B (46772)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- Melin Tool Co Corner Chamfer End Mills