Shop All Routing End Mills
Melin Tool Co
Aero Rougher End Mill Carbide 3/4"D
Mfr # CCAC4-2424-NACRO
Zoro # G4484483
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 3-7/8"
- Length of Cut 1-5/8"
- Finish nACRo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCAC4-2424-NACRO
- Zoro # G4484483
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-7/8" |
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Aero Rougher End Mill Carbide 3/4"D |
Finish | nACRo |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Chamfer |
Description
Aero Rougher End Mill Carbide 3/4 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- CRAFTSMAN Wrenches, 22mm Standard Metric Combinati (CMMT42922)
- BONDHUS 12mm Ball End Blade (180)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6342)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-1/2" (A-2432)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 1X1-1/2, Milling Dia.: 1" (ERP-2432)
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- Melin Tool Co Routing End Mills