Shop All Jobber Length Drill Bits
Melin Tool Co
7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-7/16
Zoro # G4998310
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-7/16
- Zoro # G4998310
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 7/16" |
Length of Cut | 2-7/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,7/16",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,7/16 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- MELIN TOOL CO 11.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 76 mm (HDR-11.5MM)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- MELIN TOOL CO #43 Carbide 118 Deg. Jobber Length Drill Bit (HDR-43)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- Melin Tool Co Jobber Length Drill Bits