Shop All Combined Drill & Countersinks
Melin Tool Co
#7 High Speed Steel Drill & Countersink
Mfr # HSCD-7
Zoro # G5305933
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Material - Machining High Speed Steel
- Overall Length 3-1/4"
- Finish Uncoated
- Drill Point Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCD-7
- Zoro # G5305933
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3-1/4" |
Drill Point Dia. | 1/4" |
Shank Dia. | 5/8" |
Trade Size | #7 |
Details
Item | Gnrl Purpse End Mill,HSS,118 deg.,7x1/4" |
Countersink Style | Drill Point |
Material - Machining | High Speed Steel |
Finish | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Double End |
Description
Gnrl Purpse End Mill,HSS,118 deg.,7x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Insulated Phillips Screwdriver #2 Round (J90002-VDE)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3816)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- WIHA Insul Box Wrench Set, 1/4" to 1-1/4", 15pc (21094)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- HARVEY TOOL Combined Drill & Countersinks, 0.0200" (17905-C3)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- Melin Tool Co Combined Drill & Countersinks