Shop All Jobber Length Drill Bits
Melin Tool Co
6.50mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-6.5MM
Zoro # G4998362
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-6.5MM
- Zoro # G4998362
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50mm |
Shank Dia. | 6.5mm |
Overall Length | 83 mm |
Length of Cut | 51 mm |
Details
Item | Jobber Drill,Carbide,6.5mm,118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,6.5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- PROSKIT Precision Screwdriver Set 30pc (SD-9608)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- MELIN TOOL CO 1.50mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-1.5MM)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.50mm (C22883)
- Melin Tool Co Jobber Length Drill Bits