Shop All Combined Drill & Countersinks
Melin Tool Co
#6 High Speed Steel Drill & Countersink
Mfr # HSCD-6
Zoro # G5350657
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Finish Uncoated
- Overall Length 3"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCD-6
- Zoro # G5350657
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Drill Point Dia. | 7/32" |
Trade Size | #6 |
Details
Item | Gnrl Prpse End Mill,HSS,118 deg.,6x7/32 |
Countersink Style | Drill Point |
Finish | Uncoated |
Material - Machining | High Speed Steel |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Double End |
Description
Gnrl Prpse End Mill,HSS,118 deg.,6x7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- MELIN TOOL CO #7 High Speed Steel Drill & Countersink (HSCD-7)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- Melin Tool Co Combined Drill & Countersinks