Shop All Cobalt End Mills
Melin Tool Co
5/8" Dia., 5/8" Shank, 1-5/8" LOC, 3-3/4" OAL, 2 Flute 90° Cobalt Drill Mill, TiCN
Mfr # A-2020-DP-TiCN
Zoro # G304949248
product price: $73.99
/ea
$73.99
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
- Brand Melin Tool Co
- MFR # A-2020-DP-TiCN
- Zoro # G304949248
- Country of Origin United States
- Category Cobalt End Mills
Description
2 flute cobalt end mills provide enhanced chip carrying capability. Drill point end mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.
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
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- RELTON Single Cutter Hammer Bit 5/8" X 22" SDS-max (MX-10-28)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- ABB OXP6X290, PISTOL SHAFT 11.4IN 6X290 (OXP6X290)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2 (C32639)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- Melin Tool Co Cobalt End Mills