Shop All Cobalt End Mills
Melin Tool Co
5/8" Dia., 5/8" Shank, 1-5/8" LOC, 3-3/4" OAL, 2 Flute 82° Cobalt Drill Mill, TiCN
Mfr # A-2020-DP82-TiCN
Zoro # G404949292
product price: $76.95
/ea
Free Shipping & Returns
$76.95
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
- Brand Melin Tool Co
- MFR # A-2020-DP82-TiCN
- Zoro # G404949292
- Country of Origin United States
- Category Cobalt End Mills
Description
2 flute cobalt end mills provide enhanced chip carrying capability. Drill point end mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.
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
- MILWAUKEE TOOL M18 Brushless Threaded Rod Cutter Kit (2872-21)
- MAYHEW PRO Hook Pick Set, Steel, 4 pcs., 13-3/4" L (13096)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- Melin Tool Co Cobalt End Mills