Shop All Jobber Length Drill Bits
Melin Tool Co
5.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 44 mm
Mfr # HDR-5.5MM
Zoro # G4998408
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-5.5MM
- Zoro # G4998408
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50mm |
Shank Dia. | 5.5mm |
Overall Length | 76 mm |
Length of Cut | 44 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,5.5mm,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,5.5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8" Square Drive, 10mm Metric Socket, 6 Points (OSMB-10MM23)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- MELIN TOOL CO 1/2" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/2)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 76 mm (HDR-5MM)
- MELIN TOOL CO 7.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7 mm (HDR-7MM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- Melin Tool Co Jobber Length Drill Bits