Shop All Jobber Length Drill Bits
Melin Tool Co
#55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-55-ALTIN
Zoro # G4696218
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #55
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-55-ALTIN
- Zoro # G4696218
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #55 |
Shank Dia. | 0.0520" |
Overall Length | 1-1/2" |
Length of Cut | 3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jbr Drill Wire,55,3/4",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jbr Drill Wire,55,3/4 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C27723)
- EDWARDS Press Brake Tooling Set (PRB06)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- MELIN TOOL CO #49 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-49-ALTIN)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- WESTWARD #53 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PME4)
- Melin Tool Co Drill Bits