Shop All Jobber Length Drill Bits
Melin Tool Co
5/16" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-5/16
Zoro # G4998469
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-5/16
- Zoro # G4998469
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 5/16" |
Length of Cut | 2-3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,5/16",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,5/16 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- GREY PNEUMATIC 3/4" F x 1" M Reducing Sleeve Adapter (3009RA)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-1/4" (HDR-7/64-ALTIN)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- Melin Tool Co Jobber Length Drill Bits