Shop All Jobber Length Drill Bits
Melin Tool Co
5.00mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 76 mm
Mfr # HDR-5MM
Zoro # G5334128
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-5MM
- Zoro # G5334128
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00mm |
Shank Dia. | 5mm |
Overall Length | 76 mm |
Length of Cut | 44 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jobber Drill,5mm,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill,5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 7/8"-14, Plug, UNF, 3 Flutes, Oxide (5367075)
- DRILL AMERICA 5/16"-18x6" HSS Pulley Tap (DWTET6X5/16-18)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- MELIN TOOL CO #47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-47)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- MELIN TOOL CO 7.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7 mm (HDR-7MM)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 5/32 (C11607)
- Melin Tool Co Drill Bits