Shop All Jobber Length Drill Bits
Melin Tool Co
#49 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN
Mfr # HDR-49-ALTIN
Zoro # G4696242
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #49
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-49-ALTIN
- Zoro # G4696242
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #49 |
Shank Dia. | 0.0730" |
Overall Length | 1-3/4" |
Length of Cut | 7/8" |
Details
Item | Carbide Jbr Drill Wire,49,7/8",118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jbr Drill Wire,49,7/8 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- OTC Harmonic Balancer Puller (6667)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- TEKTON 5/32 Inch Pin Punch (66054)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO F Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2" (HDR-F)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 76 mm (HDR-5MM)
- DRILL AMERICA #43 HSS Polished Jobber Length Drill Bit (D/AP43)
- Melin Tool Co Jobber Length Drill Bits