Shop All Jobber Length Drill Bits
Melin Tool Co
4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm
Mfr # HDR-4.5MM
Zoro # G4998399
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-4.5MM
- Zoro # G4998399
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50mm |
Shank Dia. | 4.5mm |
Overall Length | 70 mm |
Length of Cut | 41 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,4.5mm,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,4.5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- KIPP Adjustable Handle W Clamp Force Intensif Size:2 M08, Zinc Orange Ral2004, Comp:Steel Black Oxidized (K1599.2082)
- MELIN TOOL CO #43 Carbide 118 Deg. Jobber Length Drill Bit (HDR-43)
- MELIN TOOL CO 6.00mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 51 mm (HDR-6MM)
- MELIN TOOL CO 3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm (HDR-3MM)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- MELIN TOOL CO 3/32" Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1" (HDR-3/32-ALTIN)
- MELIN TOOL CO #25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8" (HDR-25)
- MILWAUKEE TOOL 5/32" Titanium SHOCKWAVE (48-89-4607)
- Melin Tool Co Jobber Length Drill Bits