Shop All Jobber Length Drill Bits
Melin Tool Co
3.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 3 mm
Mfr # HDR-3MM
Zoro # G5334143
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-3MM
- Zoro # G5334143
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00mm |
Shank Dia. | 3mm |
Overall Length | 58 mm |
Length of Cut | 32 mm |
Details
Item | Carbide Jobber Drill,3mm,118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill,3mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950 (5045)
- BURNDY Type W Crimping Die, Pink (W25VT)
- MILWAUKEE TOOL 6 in. #3 Phillips Cushion Grip Screwdriver (Made in USA) (MT203)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4" (32534)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- MELIN TOOL CO 1/4" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/4)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- MELIN TOOL CO #25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8" (HDR-25)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641121)
- Melin Tool Co Drill Bits