Shop All Jobber Length Drill Bits
Melin Tool Co
#20 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN
Mfr # HDR-20-ALTIN
Zoro # G4752428
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-20-ALTIN
- Zoro # G4752428
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 0.1610" |
Overall Length | 2-1/2" |
Length of Cut | 1-3/8" |
Details
Item | Carbide Jbr Drill Wire,20,1-3/8",118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jbr Drill Wire,20,1-3/8 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN256-19-M5-20-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-19-M5-20-55-GR)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- MELIN TOOL CO P Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2-3/8" (HDR-P)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-1/4" (HDR-7/64-ALTIN)
- MELIN TOOL CO 19/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-19/64)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/64 (11004)
- Melin Tool Co Drill Bits