Shop All Combined Drill & Countersinks
Melin Tool Co
#2 High Speed Steel Drill & Countersink
Mfr # HSCD-2
Zoro # G5350727
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Material - Machining High Speed Steel
- Overall Length 1-7/8"
- Finish Uncoated
- Drill Point Dia. 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCD-2
- Zoro # G5350727
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1-7/8" |
Drill Point Dia. | 5/64" |
Shank Dia. | 3/16" |
Trade Size | #2 |
Details
Item | Gnrl Prpse End Mill,HSS,118 deg.,2x5/64" |
Countersink Style | Drill Point |
Material - Machining | High Speed Steel |
Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Double End |
Included Angle | 60 Degrees |
Description
Gnrl Prpse End Mill,HSS,118 deg.,2x5/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- MELIN TOOL CO #7 High Speed Steel Drill & Countersink (HSCD-7)
- CJT KOOLCARB Countersink Drill, #4, 1/8, 60 deg. CS (14401250)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- CLE-LINE Combination Drill/Counterstink, #5 (C20896)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94593)
- Melin Tool Co Combined Drill & Countersinks