Shop All Jobber Length Drill Bits
Melin Tool Co
19/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-19/64
Zoro # G4957668
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-19/64
- Zoro # G4957668
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64" |
Shank Dia. | 19/64" |
Overall Length | 19/64" |
Length of Cut | 2-3/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,19/64",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,19/64 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J77412MP)
- EXCEL BLADES Retractable Weeding Pen with .090 in. Tip in Red (16050IND)
- MELIN TOOL CO C Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-C)
- MELIN TOOL CO #20 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-20-ALTIN)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- MELIN TOOL CO 7.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7 mm (HDR-7MM)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-1/4" (HDR-7/64-ALTIN)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/8 (C22999)
- Melin Tool Co Drill Bits