Shop All Jobber Length Drill Bits
Melin Tool Co
1/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-1/8-ALTIN
Zoro # G4696157
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-1/8-ALTIN
- Zoro # G4696157
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1/8" |
Length of Cut | 1-1/4" |
Details
Item | Carbide Jobber Drill,118 deg.,1/8x1-1/4" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill,118 deg.,1/8x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hammer Tip, Yellow, 2in. Tip dia. (80210)
- HUSQVARNA SCREW M5 X 25 10.9 (525887001)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- HOUGEN Pilot-2 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10534)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-1/4" (HDR-7/64-ALTIN)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- MELIN TOOL CO 5/16" Carbide 118 Deg. Jobber Length Drill Bit (HDR-5/16)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 27/64 (C70026)
- Melin Tool Co Jobber Length Drill Bits