Shop All Jobber Length Drill Bits
Melin Tool Co
1.50mm Carbide 118 Deg. Jobber Length Drill Bit
Mfr # HDR-1.5MM
Zoro # G4998487
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-1.5MM
- Zoro # G4998487
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50mm |
Shank Dia. | 1.5mm |
Overall Length | 38 mm |
Length of Cut | 19 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,1.5mm,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,1.5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228M-T500)
- ABB Crimping Tool Die (15514SS)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- MELIN TOOL CO 7/16" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-7/16)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- Melin Tool Co Jobber Length Drill Bits