Shop All Cobalt End Mills
Melin Tool Co
1/4" Dia., 3/8" Shank, 5/8" LOC, 2-7/16" OAL, 2 Flute 90° Cobalt Drill Mill, TiCN
Mfr # A-1208-DP-TiCN
Zoro # G804949410
product price: $36.25
/ea
$36.25
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
- Brand Melin Tool Co
- MFR # A-1208-DP-TiCN
- Zoro # G804949410
- Country of Origin United States
- Category Cobalt End Mills
Description
2 flute cobalt end mills provide enhanced chip carrying capability. Drill point end mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.
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
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- IRWIN Aluminum Framing Square, 16x24in, PK6 (1794448)
- RELTON Multiple Cutter Hammer Bit 1-3/8" X 36" Pyramid Point - Spline (P202-22-42)
- OSG End Mill, Cobalt, 1/4, 2 FL, dbl Sq End, CC (5220300)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- OSG End Mill, M5 X 3/8 X 1/2 2F (5800300)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- Melin Tool Co End Mills