Shop All Cobalt End Mills
Melin Tool Co
1/4" Dia., 3/8" Shank, 5/8" LOC, 2-7/16" OAL, 2 Flute 60° Cobalt Drill Mill, TiCN
Mfr # A-1208-DP60-TiCN
Zoro # G704949718
$46.39
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
- Brand Melin Tool Co
- MFR # A-1208-DP60-TiCN
- Zoro # G704949718
- Country of Origin United States
- Category Cobalt End Mills
Description
2 flute cobalt end mills provide enhanced chip carrying capability. Drill point end mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.
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
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-1/8 (B-2018)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- RICHELIEU Torx Bit Driver Kit (TDBPWTBITKIT)
- OSG End Mill, Cobalt, 3/16, 2 FL, SGL Sq End, CC (5200200)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x1-5/16"x3-7/8" (C41630)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- DRILL AMERICA 1/2" Cobalt 4 Flute Double End End Mill (DWCXL218)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- Melin Tool Co End Mills