Shop All Cobalt End Mills
Melin Tool Co
1/2" Dia., 1/2" Shank, 1-1/4" LOC, 3-1/4" OAL, 2 Flute 60° Cobalt Drill Mill, TiCN
Mfr # A-1616-DP60-TiCN
Zoro # G104949691
product price: $57.99
/ea
$57.99
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
- Brand Melin Tool Co
- MFR # A-1616-DP60-TiCN
- Zoro # G104949691
- Country of Origin United States
- Category Cobalt End Mills
Description
2 flute cobalt end mills provide enhanced chip carrying capability. Drill point end mills are a versatile tool that can be used for a number of applications, including: drilling, chamfering, countersinking, spotting and profiling. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.
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
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 24 2 pc (80220)
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- HOLEX HSS-Co8 Square End Mill, 6 mm Dia, TiAlN Coated (191590 6)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- OSG End Mill, Carbide, 1/4, 4 FL, dbl Sq End, CC (444-2500)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- OSG End Mill, Carbide, 5/16, 2 FL, SGL Sq End, CC (402-3125)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- Melin Tool Co End Mills