Shop All Jobber Length Drill Bits
Melin Tool Co
1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated
Mfr # HDR-1/16
Zoro # G4998511
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HDR-1/16
- Zoro # G4998511
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" |
Shank Dia. | 1/16" |
Overall Length | 1/16" |
Length of Cut | 3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,1/16",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,1/16 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- COILHOSE PNEUMATICS Tool Balancer, 13-1/2 lb. (BL10)
- MELIN TOOL CO #43 Carbide 118 Deg. Jobber Length Drill Bit (HDR-43)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 76 mm (HDR-5MM)
- MELIN TOOL CO #25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8" (HDR-25)
- MELIN TOOL CO 7.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7 mm (HDR-7MM)
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- SUPER TOOL 8.90mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301089)
- Melin Tool Co Jobber Length Drill Bits