Shop All Jobber Length Drill Bits
Melin Tool Co
11.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 76 mm
Mfr # HDR-11.5MM
Zoro # G4957738
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-11.5MM
- Zoro # G4957738
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50mm |
Shank Dia. | 11.5mm |
Overall Length | 121 mm |
Length of Cut | 76 mm |
Details
Item | Jobber Drill,Carbide,11.5mm,118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,11.5mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- MORSE 9Ft 8 X 1 X .035 Long Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick (3055461160)
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In (GN4X1750T5-D-21)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 76 mm (HDR-5MM)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11.00mm (C18993)
- Melin Tool Co Drill Bits