Shop All Jobber Length Drill Bits
Melin Tool Co
11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-11MM
Zoro # G5011297
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-11MM
- Zoro # G5011297
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00mm |
Shank Dia. | 11mm |
Overall Length | 114 mm |
Length of Cut | 73 mm |
Details
Item | Jobber Drill,Carbide,11mm,118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,11mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Rotor Clip A-300 Applicator For Ring C - 12 (A-300)
- SPEEDAIRE Pistol Grip Air Gun Kit, 8" Extension (52KD66)
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- MELIN TOOL CO 5/16" Carbide 118 Deg. Jobber Length Drill Bit (HDR-5/16)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- MELIN TOOL CO 11/32" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11/32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/4-E (70216)
- Melin Tool Co Drill Bits