Shop All Combined Drill & Countersinks
Melin Tool Co
#1 High Speed Steel Drill & Countersink
Mfr # HSCD-1
Zoro # G5337409
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Material - Machining High Speed Steel
- Finish Uncoated
- Overall Length 1-1/4"
- Drill Point Dia. 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCD-1
- Zoro # G5337409
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1-1/4" |
Drill Point Dia. | 3/64" |
Shank Dia. | 1/8" |
Trade Size | #1 |
Details
Item | Gnrl Prpse End Mill,HSS,118 deg.,1x3/64" |
Countersink Style | Drill Point |
Material - Machining | High Speed Steel |
Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Double End |
Included Angle | 60 Degrees |
Description
Gnrl Prpse End Mill,HSS,118 deg.,1x3/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 600mm (OX E-83 E-0600)
- INGERSOLL-RAND Air Polisher/Buffer, 3 In. Pad, 6400 rpm (3129XPA)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch (2-00082-99)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- MELIN TOOL CO #7 High Speed Steel Drill & Countersink (HSCD-7)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- STM 13 Bell Type Cobalt Combined Drill Countersink (116274)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- CJT KOOLCARB Countersink Drill, #4, 1/8, 60 deg. CS (14401250)
- Melin Tool Co Combined Drill & Countersinks