Shop All Combined Drill & Countersinks
Melin Tool Co
#0 High Speed Steel Drill & Countersink
Mfr # HSCD-0
Zoro # G5337418
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Drill Point
- Overall Length 1-1/4"
- Finish Uncoated
- Shank Dia. 1/8"
- Drill Point Dia. 0.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCD-0
- Zoro # G5337418
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1-1/4" |
Shank Dia. | 1/8" |
Drill Point Dia. | 0.031" |
Trade Size | #0 |
Details
Item | Gnrl Prpse End Mill,HSS,118 deg.,#0x.038 |
Countersink Style | Drill Point |
Finish | Uncoated |
Material - Machining | High Speed Steel |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Double End |
Description
Gnrl Prpse End Mill,HSS,118 deg.,#0x.038
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- FEIN Circular Saw, 9 in., 2300 RPM, 1 in. Arbor (MCSL09)
- MELIN TOOL CO #7 High Speed Steel Drill & Countersink (HSCD-7)
- MELIN TOOL CO #5 High Speed Steel Drill & Countersink (HSCD-5)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 11/64" (37908)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #29 & #8-32 (C22304)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- Melin Tool Co Combined Drill & Countersinks