Meguiar's Ultra Pro Finishing Polish - 32oz *Case of 6*
Mfr # M21032CASE
Zoro # G403077811
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meguiars
- MFR # M21032CASE
- Zoro # G403077811
- Country of Origin United States
- Category Automotive Wax
Description
Ultra Pro Finishing Polish - 32oz *Case of 6*
Meguiar’s M210 Mirror Glaze Ultra Pro Finishing Polish is the next evolution in cleaner polishes that delivers amazing results, even on sensitive paints. Formulated with professional body shops and detailers in mind, this all-new formula quickly removes light paint defects like DA haze and Rotary swirls, finishing flawlessly without DA haze, swirls or holograms. Ultra Pro Finishing Polish rich polishing oils create a deep, glossy, brilliant finish, even when working with dark and sensitive paints. This exclusive formula is body shop safe and wipes off easily to reveal true results. M210 is also a versatile cleaner and polish that is safe and effective when working by hand, Dual Action Polisher or Rotary Buffer with virtually no dust or sling, and is available in 32 ounce and 1 gallon sizes. Ultra Pro Speed Polish is the perfect final step to obtain show car, swirl-free results after using Meguiar’s M110 Mirror Glaze Ultra Pro Speed Compound to remove heavy defects.
Features:
- PRO POLISH: Our best finishing and highest gloss polish ever!
- EXTREME GLOSS: Creates deep, glossy finish without swirls or holograms
- CLEANER POLISH: Designed to remove DA haze or Rotary swirls and leave a flawless finish
- EASY TO USE: Easy wipe-off, virtually zero dusting or sling with Rotary or DA Polisher
- FLAWLESS FINISH: Engineered for flawless finish after Meguiar’s M110 Ultra Pro Speed Compound even on dark & sensitive paints
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Above Deck Jib Furler Height 80mm (RF76)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B1432)
- READYLIFT 4.0IN TAPERED BLOCK 1 DRIVE SHAFT 17-C F250/F350 (66-2740)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Tachometer w/Systemcheck Indicator - 7,000 RPM (Ga (32850)
- MEGUIARS CLAY KIT SMOOTH SURFACE (G191700)
- MEGUIARS Meguiar's M5001 One-Step Cleaner Wax - 1 Gallon (M5001)
- MEGUIARS Hybrid Ceramic Liquid Wax (MGL-G200416)
- MEGUIARS Meguiar's Mirror Glaze Ultra Finishing Liquid Polish - 8oz (M20508)
- MEGUIARS Wax G180515 Bug & Tar Remover (ME324152)
- MEGUIARS AUTO POLISH/WAX 15.2OZ (G17216)
- PROJE PREMIUM CAR CARE Clay Lube 16 oz - Ultra Slick Clay Bar Lubricant Reduces Friction (40001)
- Meguiars Automotive Wax