Meguiar's Ultimate Insane Shine™ Tire Coating - 15oz. *Case
Mfr # G190315CASE
Zoro # G203077820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meguiars
- MFR # G190315CASE
- Zoro # G203077820
- Country of Origin United States
- Category Wheel & Tire Cleaners
Description
Ultimate Insane ShineTM Tire Coating - 15oz. *Case of 6*
Meguiar's Ultimate Insane Shine Tire Coating is the highest gloss tire shine Meguiar's has to offer. With advanced synthetic polymer chemistry this premium aerosol tire shine delivers extreme, attention-grabbing depth with amazing shine and gloss. You won't believe your eyes as tires will appear like they are actually wet! Our exclusive formula also contains enhanced resin technology producing an amazing bond for a long-lasting finish. Anti-ozonants protect tires against cracking and fading over time while the self-spreading formula is easy to work with reducing streaks and runs. So, if you are looking for a tire coating that offers protection, is easy to use and with a shine that looks like it's soaking wet, Meguiar's Ultimate Insane Shine Tire Coating is for you.
- HIGHEST GLOSS TIRE SHINE: Synthetic polymer chemistry delivers our highest gloss tire shine!
- LASTING FINISH: Advanced resin technology produces a long-lasting finish
- PROTECTION: Anti-ozonants offer protection against cracking & fading
- SOAKING WET-LOOK: Spray tire dressing offers soaking wet-look gloss
- EASY TO USE: Convenient and easy to use aerosol allows you to simply spray and walk away
Features:
- Synthetic polymer chemistry delivers our highest gloss tire shine!
- Advanced resin technology produces a long-lasting finish
- Anti-ozonants offer protection against cracking & fading
- Spray tire dressing offers soaking wet-look gloss
- Convenient and easy to use aerosol allows you to simply spray and walk away
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 86-97 Ford Aerostar-Taurus/89-94 Ranger Filter Element, Fa1043 (FA1043)
- GATES Super HC Belts, 5V1600 (5V1600)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- UWS GLOSS BLACK 50-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-50-L-T-P-BLK)
- MEGUIARS SILICONE-FREE DRESSING 32oz BOTTLE (MGD-20161)
- MEGUIARS All-Season Dressing - Gal (D16001)
- MEGUIARS HOT SHINE REFLECT (MGG-18715)
- MEGUIARS D16001 All Season Dressing - 1-Gallon (MGL-D16001)
- MEGUIARS WHEEL & TIRE CLEANDR HOT RIMS COOL CARE (MGG-9524)
- MEGUIARS Tire Gloss 24Oz (G-12024)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- Meguiars Wheel & Tire Cleaners