Shop All Test Equipment
Megger
Time Domain Reflectometer, Backlit LCD, 5V
Mfr # TDR500/3
Zoro # G5373067
Free Shipping & Returns
$1,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Backlight LCD
- Accuracy (%) +/-1
- Impedance 25,50,75 and 100 Ohms
- Includes Carrying Case, Leads
- Connector Type 4 mm Banana Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # TDR500/3
- Zoro # G5373067
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 2 yr |
Maximum Cable Length | 15,000 ft |
Manufacturer Warranty Length | 2 yr |
Description
Time Domain Reflectometer, CAT Safety Rating CAT IV 150V, Testing Functions Cable Speed Qualification, Impedance Detection, Adapters Included Not Applicable, Connector Type 4 mm Banana Plugs, Data Safe Monitor No, Display Screen Type LCD, Includes Carrying Case, Leads, Maximum Cable Length 15,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display, Port Number Display No, Number of Results Stored Not Applicable, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-12D)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- TEMPO COMMUNICATIONS CATV Cable Tone Probe Kit, F-Type (402K)
- STEREN Ethernet Cable Tester RJ45 and BNC (300-100)
- Megger Test Equipment