Shop All Test Equipment
Megger
Time Domain Reflectometer, 20V, IP54
Mfr # CFL535G
Zoro # G2827627
product price: $4,640.00
/ea
Free Shipping & Returns
$4,640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display WVGA Color Graphical LCD
- Accuracy (%) +/-1
- Impedance 25, 50, 75, 100 and 125 ohm
- Includes Charger, Leads
- Connector Type Alligator Clips, F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # CFL535G
- Zoro # G2827627
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 65,000 ft |
Description
Time Domain Reflectometer, CAT Safety Rating CAT III 300V, CAT IV 150V, Testing Functions Cable Speed Qualification, Distance to Fault, Impedance Detection, Adapters Included Not Applicable, Connector Type Alligator Clips, F-Type, Data Safe Monitor No, Display Screen Type LCD, Includes Charger, Leads, Maximum Cable Length 65,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-LG1-5PK-BK)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- MEGGER Time Domain Reflectometer, Backlit LCD, 5V (TDR500/3)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- Megger Test Equipment