Shop All Test Equipment
This Product is Discontinued
Megger
Time Domain Reflectometer, 20V, IP54, 2 Ns (Discontinued)
Mfr # TDR2000/3
Zoro # G3813017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Range 20,000
- Display LCD
- Accuracy (%) +/-1
- Impedance 25, 50, 75, 100, 125 and 140 ohm
- Includes Carrying Case, Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # TDR2000/3
- Zoro # G3813017
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Cable Length | 65,000 ft |
Manufacturer Warranty Length | 1 yr |
Description
Time Domain Reflectometer, CAT Safety Rating CAT III 300V, CAT IV 150V, Testing Functions Cable Speed Qualification, Distance to Fault, Impedance Detection, Adapters Included Not Applicable, Connector Type Alligator Clips, F-Type, Data Safe Monitor No, Display Screen Type LCD, Includes Carrying Case, Leads, Maximum Cable Length 65,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.