Shop All Test Equipment
Megger
Time Domain Reflectometer, 20,000m Range
Mfr # TDR2050
Zoro # G3812999
product price: $6,355.00
/ea
Free Shipping & Returns
$6,355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 20,000
- Display LCD
- Accuracy (%) +/-1
- Impedance 25, 50, 75, 100, 125 and 140 ohm
- Includes Carrying Case, Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # TDR2050
- Zoro # G3812999
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 65,000 ft |
Description
Time Domain Reflectometer, CAT Safety Rating CAT IV 600V, Testing Functions Cable Speed Qualification, Distance to Fault, Impedance Detection, Adapters Included Not Applicable, Connector Type Alligator Clips, F-Type, Data Safe Monitor No, Display Screen Type LCD, Includes Carrying Case, Leads, Maximum Cable Length 65,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- MEGGER Time Domain Reflectometer, Backlit LCD, 5V (TDR500/3)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- Megger Test Equipment