Shop All Megohmmeters
Megger
Test Lead Set
Mfr # 1014-293
Zoro # G8536692
original price:
$186.99
4% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Megohmmeters
- Accessory Type Test Lead
- Cable/Lead Color Black, Red
- CAT Safety Rating CAT IV 600V
- Product Type Test Lead Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 1014-293
- Zoro # G8536692
- Country of Origin United Kingdom
- Category Megohmmeters
Details
Item | Test Lead Set |
For Use With | Megohmmeters |
Accessory Type | Test Lead |
Cable/Lead Color | Black, Red |
CAT Safety Rating | CAT IV 600V |
Product Type | Test Lead Set |
Compatible with Brand | Megger |
Compatible with Series | BM, BMM |
Description
Test Lead Set, CAT Safety Rating CAT IV 600V, Cable/Lead Color Black, Red, For Use With Megohmmeters, Product Type Test Lead Set, Compatible with Brand Megger, Compatible with Series BM, BMM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon FSB1 Sonic Blast with Clip - 1 oz. (FSB1)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- B&K PRECISION Electronic Load, 0 to 60 V, 1 mA to 30 A (8540)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-598)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- MEGGER Fused Test Leas Set (1002-015)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- MEGGER Micro Ohm Meter, 0-2500 Ohms (DLRO10HD)
- Megger Megohmmeters