Shop All Pipe and Utility Locators
Megger
Split Box Pipe/Cable Locator
Mfr # 656902
Zoro # G2869501
product price: $2,274.99
/ea
Free Shipping & Returns
$2,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Energized/Unenergized Lines
- Coupling Direct and Inductive
- Battery Type (4) C
- Audible Alert Yes
- Includes Carrying Case, Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 656902
- Zoro # G2869501
- UPC # 723434923003
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Maximum Locating Depth | 7 ft |
Battery Size | C |
Details
Item | Split Box Pipe/Cable Locator |
For Use On | Energized/Unenergized Lines |
Coupling | Direct and Inductive |
Battery Type | (4) C |
Audible Alert | Yes |
Includes | Carrying Case, Transmitter |
Operating Frequency | 126 kHz |
Features | Lightweight and Portable |
Power Source | Battery |
Circuit Connection Type | Direct, Induction |
For Circuit Type | Energized Lines, Non-Energized Lines |
CAT Safety Rating | Not Rated |
For Locating | Cable TV Lines, Electric Lines, Telephone Lines |
Includes Batteries | Yes |
Testing Modes | Active with Transmitter |
Alert Type | Sound |
Number of Batteries Required | 4 |
Locator Type | Utility Line Locator Kit (Transmitter & Receiver) |
Description
Split Box Pipe/Cable Locator, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, Features Lightweight and Portable, For Locating Cable TV Lines, Electric Lines, Telephone Lines, Includes 3 ft Connect Cable, Bag, Ground Rod, Receiver, Transmitter, Locator Type Utility Line Locator Kit (Transmitter & Receiver), Maximum Locating Depth 7 ft, Operating Frequency 126 kHz, Sonde Frequencies Not Applicable, Testing Modes Active with Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- ELECTRONIC SPECIALTIES 688 Premium Low Current Clamp Meter (EL688)
- B&K PRECISION Universal LCR Meter (878B)
- SMC Process Pump, Auto Operated, 1/2" Port (PA5110-N04)
- MEGGER Cable Height Meter, 6 Lines 10 to 75 feet (659600E)
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- MEGGER Cable Height Meter, 6 Lines 7 to 35 feet (CHM2000)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- LEICA DD Inductive Signal Clamp, 10" L, 1" H, Black (SIGNAL CLAMP)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- Megger Pipe and Utility Locators