Shop All Resistance Testers
Megger
Portable Appliance Tester, QVGA, 10 to 25A
Mfr # PAT450-US
Zoro # G6513796
product price: $3,935.00
/ea
Free Shipping & Returns
$3,935.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measures Bond Test, Continuity, Insulation Resistance, Leakage Current
- Power Source 120V AC, 60 Hz
- Display QVGA
- Leakage Current Range 0 to 19.99mA
- Insulation Resistance Range 0 to 99.99 megohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # PAT450-US
- Zoro # G6513796
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Portable Appliance Tester, CAT Safety Rating CAT II 300V, Display Type Digital, High Voltage Test 3,000 kV AC, Insulation Resistance Test Voltage 250V DC, 500V DC, Leakage Current Measured 0 to 19.99 mA, Maximum AC Voltage Measured 120 V, Maximum Current Measured 25 A, Maximum Resistance Measured 19.99 ohm, Minimum Current Measured 10 A, Minimum Resistance Measured 0 megaohm, Operating Voltage 120V AC, Power Source 120V AC, 60 Hz, Tester Type Portable Appliance Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- DWYER INSTRUMENTS Differential Pressure Gage Range 30-0-30 (2300-60PA)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- FLUKE Cable Reel Accessory (CABLE REEL 50M RD)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- Megger Resistance Testers