Shop All Resistance Testers
Megger
Portable Appliance Tester, 250 & 500VDC
Mfr # PAT320-US
Zoro # G8476352
Free Shipping & Returns
$2,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leakage Current Range 0 to 19.99 mA
- Manufacturers Warranty Length 1 yr
- Insulation Resistance Range 99 megohm
- Display QVGA
- Includes Combined Earth-Bond and Insulation Test Lead, Adaptor for Testing Extension Leads, Carrying Case, Lead Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Megger
- MFR # PAT320-US
- Zoro # G8476352
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Portable Appliance Tester, CAT Safety Rating CAT II 300V, Display Type Digital, Insulation Resistance Test Voltage 250V DC, 500V DC, Leakage Current Measured 0 to 19.99 mA, Maximum AC Voltage Measured 120 V, Maximum Current Measured 200 mA, Maximum Resistance Measured 19.99 ohm, Minimum Current Measured 10 mA, Operating Voltage 110/230V, Power Source 120V AC, 60 Hz, Tester Type Portable Appliance Tester, Testing Functions Ground Bond Integrity, Ground Leakage, Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Rma-42-Ssv (RMA-42-SSV)
- UEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style (DT302)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- REED INSTRUMENTS Earth Ground Tester, LCD, Case (R5710)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- Megger Resistance Testers