Shop All Solar Panel Accessories
Megger
Photovoltaic Kit, 1999 W/m2, DMM Meter
Mfr # PVK320
Zoro # G3471100
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Irradiance Range 0-1999 W/m
- Data Logging No
- Display LCD
- Power Source (2) AAA Batteries
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # PVK320
- Zoro # G3471100
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Recommended Battery Size | 6F22; NEDA; PP3 |
Details
Item | Photovoltaic Kit |
Irradiance Range | 0-1999 W/m |
Data Logging | No |
Display | LCD |
Power Source | (2) AAA Batteries |
Auto Power Off | Yes |
Includes | AVO410 CATIV TRMS Multimeter, C4 Solar Connectors to 4 mm Standard Plug Test Leads, PV Adaptor Test Leads, PV Kit Storage Pouch, PVM210 Irradiance Meter |
Insulation Resistance Resolution | 0.1 ohm |
Insulation Resistance Accuracy | +/-10 W/m² / +/-3 BTU |
Open Circuit Voltage Measurement - Maximum | 3 V |
Minimum Operating Temperature | 0 Degrees C |
Open Circuit Voltage Measurement - Minimum | -1.3 V |
Insulation Resistance Measurement - Maximum | 60 megaohm |
Maximum Operating Temperature | 30 Degrees C |
Includes Batteries | Yes |
Number of Batteries | 4 |
Description
Photovoltaic Kit, Display LCD, Open Circuit Voltage Measurement - Minimum -1.3 V, Open Circuit Voltage Measurement - Maximum 3 V, Insulation Resistance Measurement - Maximum 60 megaohm, Datalogging No, Includes AVO410 CATIV TRMS Multimeter, C4 Solar Connectors to 4 mm Standard Plug Test Leads, PV Adaptor Test Leads, PV Kit Storage Pouch, PVM210 Irradiance Meter, Includes Batteries Yes, Recommended Battery Size 6F22; NEDA; PP3, Number of Batteries 4, Insulation Resistance Resolution 0.1 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- BLUE WAVE Blue Wave NS498 16' x 32' Oval Magni-Clear Above Ground Solar Blankets (NS498)
- VICTRON ENERGY SmartSolar MPPT 75/10 Retail (SCC075010060R)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- TYCON SYSTEMS PWM Solar Chrg Ctrl, 12/24V 20A, Display (TP-SC24-20)
- Megger Solar Panel Accessories