Shop All Resistance Testers
Megger
PAT Barcode Scanner
Mfr # 1001-047
Zoro # G2849415
product price: $750.00
/ea
Free Shipping & Returns
$750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable Appliance Testers
- Accessory Type Barcode Scanner
- Compatible with Brand Megger
- Compatible with Manufacturer Model Number PAT320-US
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 1001-047
- Zoro # G2849415
- Country of Origin United Kingdom
- Category Resistance Testers
Details
Item | Barcode Scanner |
For Use With | Portable Appliance Testers |
Accessory Type | Barcode Scanner |
Compatible with Brand | Megger |
Compatible with Manufacturer Model Number | PAT320-US |
Product Type | Barcode Scanner |
Compatible with Manufacturer Part Number | PAT320-US |
Compatible with Manufacturer Model Number [NEW] | PAT320-US |
Compatible Grainger Part Number | 11N130 |
Compatible Manufacturer Part Number | PAT320-US |
Compatible Manufacturer Model Number | PAT320-US |
For Use with Mfr. Model Number | PAT320-US |
For Use With Mfr. Model Number | PAT320-US |
Description
Barcode Scanner, Compatible with Manufacturer Model Number PAT320-US, For Use With Portable Appliance Testers, Product Type Barcode Scanner, Compatible with Brand Megger, Compatible with Grainger Part Number 11N130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-15000-psi)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- RELIANCE CONTROLS Receptacle Tester with GFCI, 60 Hz, 120VAC (THP102P)
- INSTANT BRANDS Glass Staining Dish w/ Lid, Combo, 3/pk, 3PK (248927)
- Megger Resistance Testers