Shop All Megohmmeters
Megger
Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms
Mfr # 1006-600
Zoro # G2953027
product price: $5,735.99
/ea
Free Shipping & Returns
$5,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 1.9999 miliohm to 1999.9 ohm
- Resolution 0.1u Ohms to 100m Ohms
- Accuracy +/-0.2%
- Output Current 100uA to 10A
- Resistance Range 1.9999 megohm to 1999.9 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # 1006-600
- Zoro # G2953027
- UPC # 723434599727
- Country of Origin United Kingdom
- Category Megohmmeters
Description
Micro Ohmmeter, Communication Protocol RS-232, Insulation Resistance Resolution 0.1 microohm to 100 milliohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 1.999 microohm, Number of Digits 4, Power Source Battery, Includes (2) 4 Ft. DH4 Duplex Handspikes, Automotive Charger and User Guide, Battery, Battery Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT525)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- Megger Megohmmeters