Shop All Megohmmeters
Megger
Micro Ohm Meter, 0.1 micro Ohm Resolution
Mfr # DLRO-10HDX-KC1-TL3-C-P3
Zoro # G9681281
product price: $6,308.99
/ea
Free Shipping & Returns
$6,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 0 to 2500 ohm
- Resolution 0.1 micro Ohm
- Accuracy +/-0.2%
- Output Current 0.1A to 10A
- Display Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # DLRO-10HDX-KC1-TL3-C-P3
- Zoro # G9681281
- Country of Origin United Kingdom
- Category Megohmmeters
Details
Item | Micro Ohmmeter |
Resistance Range - Milli and Microhm Meters | 0 to 2500 ohm |
Resolution | 0.1 micro Ohm |
Accuracy | +/-0.2% |
Output Current | 0.1A to 10A |
Display | Backlit LCD |
Power Source | Battery |
Data Storage | 200 Test Results |
Counts | 1,000 |
Includes | 7Ah NiMH Battery Rechargeable, Lid Mounted, Supplied with Kelvin Clips, Test Lead Pouch, User Guide CD |
Safety Rating | IEC61010-1 |
Interface | USB |
Calibration Certificate | Not Included |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Micro Ohm Meter |
Special Features | Added Data Storage, Kelvin Clips |
Communication Protocol | USB |
Additional Features | Added Data Storage; Kelvin Clips |
CAT Safety Rating | CAT III 300V |
Maximum Insulation Resistance | 250 microohm |
Minimum Insulation Resistance | 0 kiloohm |
Number of Digits | 5 |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Description
Micro Ohmmeter, Calibration Certificate Yes, Communication Protocol USB, Maximum Insulation Resistance 250 microohm, Minimum Insulation Resistance 0 kiloohm, Number of Digits 5, Power Source Battery, Includes 7Ah NiMH Battery Rechargeable, Lid Mounted, Supplied with Kelvin Clips, Test Lead Pouch, User Guide CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-05)
- MEGGER Micro Ohm Meter, 0-2500 Ohms (DLRO10HD)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-598)
- UEI TEST INSTRUMENTS 1000 AC/DC ADVANCED INSULATION TESTER (IRT807)
- Megger Megohmmeters