Shop All Megohmmeters
Megger
Micro Ohm Meter, 0-2500 Ohms
Mfr # DLRO10HD
Zoro # G2137064
product price: $6,786.99
/ea
Free Shipping & Returns
$6,786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 0 to 2500 ohm
- Resolution 0.1u Ohms
- Accuracy +/-0.2%
- Output Current 0.1mA to 10A
- Resistance Range 0 to 2500 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Megger
- MFR # DLRO10HD
- Zoro # G2137064
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Tool Width | 11.2 in |
Test Lead Length | 4 ft |
Tool Height | 7.1 in |
Battery Size | 6V |
Tool Length | 12.4 in |
Display Size | 10 in |
Description
Micro Ohmmeter, Alert Type Digital Display, Asset Tagging No, Bluetooth Compatible No, Calibration Certificate None, CAT Safety Rating CAT III 300V, Display Type Digital, Dustproof Yes, IP Rating IP54; IP65, Insulation Resistance Resolution 0.01 milliohm to 0.1 ohm, Maximum Insulation Resistance 250 microohm, Minimum Insulation Resistance 0 kiloohm, Number of Digits 5, Number of Records Stored 220, Power Source Battery, Remote Control Compatible No, Test Current 100 uA to 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (00315A2)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- TAYLOR Digital Panel Mount, -40 to 300 (994010)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT420/2)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Fused Test Leas Set (1002-015)
- AEMC INSTRUMENTS Battery Operated Megohmmeter (6527)
- Megger Megohmmeters